Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-175-08
Zoro # G3368443
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 3/4 in
- Nominal Working Length (In.) 2.0 in
- Seat Bore 2.5 in
- Seat Thickness 0.5 in
- Standard Industry Seal Number 205-21
Product Information
- Brand Flowserve
- MFR # 21-175-08
- Zoro # G3368443
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 3/4 in |
Nominal Working Length (In.) | 2.0 in |
Working Length | 2 in |
For Shaft Diameter | 1 3/4 in |
Details
Seat Bore | 2.5 in |
Seat Thickness | 0.5 in |
Standard Industry Seal Number | 205-21 |
Min. Temp. (F) | -40 Degrees F |
Material Content Code | BCFJF |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Seal Type | 21 |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Gasket Material | Rubber |
Spring Type | Single Spring |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 400 Degrees F |
Shut Off Pressure (Maximum) | 250 psi |
Compatible with Media Type | Cooking Oil |
Seal Type Designation | 21 |
Shaft Seal Type | Mechanical Shaft Seal |
Standards | ISO 9001, TS16949 |
Spring Material | Stainless Steel |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 3/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Gasket Seal Plate (51290)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 460V (WS2034D3)
- ECO FLO PRODUCTS Eco-Flo SUP54 Submersible Utility Pump, Manual, 1/6 HP, 1680 GPH (SUP54)
- DAYTON Motor (PP2LTAF21TBG)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft (21-050-43)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- Flowserve Pump Shaft Seals