Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-112-41
Zoro # G0427831
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/8 in
- Nominal Working Length (In.) 1.062 in
- Seat Bore 1.75 in
- Seat Thickness 0.437 in
- Replacement For Crane Type 21 and Sealol Type 43, US Seal Type C
Product Information
- Brand Flowserve
- MFR # 21-112-41
- Zoro # G0427831
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/8 in |
Nominal Working Length (In.) | 1.062 in |
Working Length | 1.06 in |
For Shaft Diameter | 1 1/8 in |
Details
Seat Bore | 1.75 in |
Seat Thickness | 0.437 in |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Material Content Code | BCFJF |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Seal Type | 21 |
Maximum Temperature | 400 Degrees F |
Spring Type | Single Spring |
Minimum Temperature | -40 Degrees F |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 250 psi |
Gasket Material | Rubber |
Spring Material | Stainless Steel |
Seal Type Designation | 21 |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Cooking Oil |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Kit With Valve And Diaphragm For Dosing Pumps (97751479)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- GOULDS WATER TECHNOLOGY Stainless Steel 3 HP Centrifugal Pump 208-230/460V (100MC1H2A0)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-23)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-04)
- Flowserve Pump Shaft Seals