Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 1 In
Mfr # 21-100-250
Zoro # G2065917
original price:
$54.89
10% off
new price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 248V
Product Information
- Brand Flowserve
- MFR # 21-100-250
- Zoro # G2065917
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1 in |
For Shaft Diameter | 1 in |
Working Length | 1 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 248V |
Max. Temp. (F) | 400 Degrees F |
Material Content Code | VCFKF |
Seal Type | 21 |
Min. Temp. (F) | -25 Degrees F |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Shut Off Pressure (Maximum) | 250 psi |
Gasket Material | Rubber |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 400 Degrees F |
Compatible with Media Type | Cooking Oil |
Spring Material | Stainless Steel |
Shaft Seal Type | Mechanical Shaft Seal |
Seal Type Designation | 21 |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- EXXO LEVER BARREL PUMP, FITS 1555 GALLON DRUMS (7765)
- STENNER Pump Head Cover, Polycarbonate (EC355)
- SUPERIOR PUMP SUPERIOR PUMP 92571 Sump Pump, 120 V, 7.5 A, 2 in Outlet, 75 gpm (92571)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- Flowserve Pump Shaft Seals