Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 1 In
Mfr # 21-100-04
Zoro # G1757077
original price:
$40.75
9% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1.0 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 235, 380, 813
Product Information
- Brand Flowserve
- MFR # 21-100-04
- Zoro # G1757077
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1.0 in |
For Shaft Diameter | 1 in |
Working Length | 1 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 235, 380, 813 |
Seal Type | 21 |
Material Content Code | BCFJF |
Max. Temp. (F) | 225 Degrees F |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Spring Material | Stainless Steel |
Seal Type Designation | 21 |
Gasket Material | Rubber |
Standards | ISO 9001, TS16949 |
Compatible with Media Type | Cooking Oil |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -40 Degrees F |
Shut Off Pressure (Maximum) | 250 psi |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- SUPERIOR PUMP SUPERIOR PUMP 92301 Sump Pump, 1-1/2 in Outlet, 50 gpm, 0.33 hp, Iron/Steel (92301)
- VERSA-MATIC Repair Kit, Air, For 22A401, 22A404, 22A406 (476.V043.000)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- US SEAL US Seal APCPS3868 0.75 in. Pump Seal Viton (APCPS3868)
- Flowserve Pump Shaft Seals