Shop All Flow Rate Sensors
Flowline
Ultrasonic Level Transmitter, 32.8 Ft
Mfr # LU29-01
Zoro # G3915222
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4 in
- Mounting 2 in NPT
- Width 4.0 in
- Overall Length 4.1 in
- Material PVDF
Product Information
- Brand Flowline
- MFR # LU29-01
- Zoro # G3915222
- UPC # 634746301420
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Height | 3.4 in |
Width | 4.0 in |
Overall Length | 4.1 in |
Beam Width | 3 in |
Overall Width | 4 in |
Overall Height | 3.4 in |
Connection Size | 2 in |
Overall Diameter | 4 1/8 in |
Antenna Diameter | 3 3/8 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Waste Liquid, Antenna Diameter 3 3/8 in, Range 393.6 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 24V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -4 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDRESS HAUSER Liquiphant M 19250VAc Vibrating Level Switch (FTL51-QGM2DB4E5A)
- FILL-RITE 10 Micron Water Detecting Filter, 1-1/2in- 16 UNF, 40 GPM (F4010HM0)
- SUPERIOR PUMP Hose Kit Sump Pump Universal (99624)
- DAYTON Gasket, PP800009G (PP800009G)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (DL34-01)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU80-5101)
- FLOWLINE Ultrasonic Level Sensor, 49.2 In (DX10-01)
- FLOWLINE Ultrasonic Level Transmitter, 49.2 In (DL10-01)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (LU28-01)
- LASCAR Wireless Temperature Sensor, 2.4 GHz (WIRELESS ALERT T)
- Flowline Flow Rate Sensors