Shop All Water Level Controls and Accessories
Flowline
Ultrasonic Level Switch, Universal, PFA
Mfr # LU10-2405
Zoro # G4140841
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Point Level Sensor
- Cable Length 10 ft
- Input Voltage 12-32V DC
- Overall Length 4.5 in
- Accuracy +/-1 mm
Product Information
- Brand Flowline
- MFR # LU10-2405
- Zoro # G4140841
- UPC # 634746303721
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Cable Length | 10 ft |
Overall Length | 4.5 in |
Height | 1.05 |
Length | 4.5 |
Width | 1.05 |
Connection Size | 3/4 in |
Float Diameter | 1 in |
Float Length | 4 1/2 in |
Description
Ultrasonic Level Switch, Product Type Liquid Level Switch, Connection Size 3/4 in, For Media Type Corrosive Liquids, Connection Type NPT, Body Material PFA, Accuracy +/-1 mm, Range Not Applicable, Stem Length Not Applicable, Operating Pressure - Maximum 150 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating NEMA 6, Number of Outputs - Analog 1, Float Diameter 1 in, Number of Outputs - Digital 1, Float Length 4 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- DAYTON Nozzle (SP-KFA1003)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- FLOWLINE Ultrasonic Level Switch, Universal, Poly (LU10-1405)
- FLOWLINE Ultrasonic Level Switch, Side Mt, Polypro (AU13-1120)
- FLOWLINE Vibration Level Switch, Universal, Ryton (LZ12-1405)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- Flowline Water Level Controls and Accessories