Shop All Water Level Controls and Accessories
Flowline
Ultrasonic Level Switch, Side Mt, Polypro
Mfr # AU13-1120
Zoro # G4230527
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Point Level Sensor with Controller
- Input Voltage 120/240V AC
- Overall Length 4.7 in
- Height 4.3
- Mounting 3/4 in NPT
Product Information
- Brand Flowline
- MFR # AU13-1120
- Zoro # G4230527
- UPC # 638845442572
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 4.7 in |
Height | 4.3 |
Width | 2.8 |
Length | 8.0 |
Float Length | 4 3/4 in |
Connection Size | 3/4 in |
Float Diameter | 1 in |
Description
Ultrasonic Level Switch, Product Type Liquid Level Switch, Connection Size 3/4 in, For Media Type Corrosive Liquids, Connection Type NPT, Body Material Polypropylene, Accuracy +/-1 mm, Range Not Applicable, Stem Length Not Applicable, Operating Pressure - Maximum 150 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Horizontal, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 1 in, Number of Outputs - Digital 1, Float Length 4 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170CA-3C)
- GREENHECK Plug In Dial Potentiometer (385806)
- TRU AIRE 6 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X06)
- MORROR WireBacked Pleated Air Filter, 16x16x2, MERV 8, 35 Efficiency, Synthetic Case of 12 (MRO6222293)
- FLOWLINE Vibration Level Switch, Universal, Ryton (LZ12-1405)
- FLOWLINE Ultrasonic Level Switch, Universal, PFA (LU10-2405)
- FLOWLINE Ultrasonic Level Switch, Universal, Poly (LU10-1405)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-220VAC)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- Flowline Water Level Controls and Accessories