Shop All Vacuum and Pressure Gauge Parts
Flowline
Side Mount Bracket, 2" NPT Bracket
Mfr # LM50-1001-1
Zoro # G4299757
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 in NPT Bracket with 2 in x 1 in NPT Reducer
- For Use With DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101, Mfr. No. DL10-01
- Product Type Mounting Bracket
- Compatible with Manufacturer Model Number DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101
- Compatible Manufacturer Part Number DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101
Product Information
- Brand Flowline
- MFR # LM50-1001-1
- Zoro # G4299757
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
Item | Side Mount Bracket |
Type | 2 in NPT Bracket with 2 in x 1 in NPT Reducer |
For Use With | DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101, Mfr. No. DL10-01 |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101 |
Compatible Manufacturer Part Number | DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101 |
Compatible Manufacturer Model Number | DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101 |
For Use with Mfr. Model Number | DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101 |
For Use With Mfr. Model Number | DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101 |
Description
Side Mount Bracket, Product Type Mounting Bracket, Compatible with Manufacturer Model Number DL10-01, DL14-01, DL24-01, DS14-01, DX14-01, LU27-01, LU77-5005, LU80-5101
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bell Type Manual Mechanical Timer (5ZPZ8)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C741)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-3000-psi/bar-PMC)
- FLOWLINE Reducer Bushing, 1 In (LM52-1400)
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- ZORO SELECT Pressure Chamber (5MYX0)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- K-T INDUSTRIES 400LB PRESSURE GAUGE (3-7340)
- DONALDSON Restriction Gauge, Informer, X002277 (X002277)
- OAKTON PCTS Sensor (35634-37)
- Flowline Vacuum and Pressure Gauge Parts