Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG12-0001-01
Zoro # G3895970
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Mounting 3 in NPT
- Range 471.6 in
- Accuracy +/-0.2% of Range
- Resolution 0.196 in
Product Information
- Brand Flowline
- MFR # UG12-0001-01
- Zoro # G3895970
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 4.0 in |
Height | 6.9 in |
Beam Width | 6 in |
Overall Height | 6.9 in |
Overall Diameter | 3 3/8 in |
Overall Width | 4 in |
Antenna Diameter | 3 1/2 in |
Connection Size | 3 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 1/2 in, Range 471.6 in, Connection Size 3 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 18 in, Operating Frequency 50 kHz, Spatial Resolution 0.196 in, Beam Width 6 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- PULSAR Portable Generator, Gasoline, 900 W Rated, 1,200 W Surge, Recoil Start, 120V AC/12V DC, 8.3/7.5 A (PG1202SA)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- Flowline Sensors