Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG06-0001-00
Zoro # G3898795
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Classification General Purpose
- Mounting 2 in NPT
- Range 235.2 in
- Accuracy +/-0.2% of Range
- Resolution 0.079 in
Product Information
- Brand Flowline
- MFR # UG06-0001-00
- Zoro # G3898795
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 2.9 in |
Beam Width | 3 in |
Height | 7.0 in |
Antenna Diameter | 2 3/8 in |
Overall Width | 2.9 in |
Overall Diameter | 3 3/8 in |
Connection Size | 2 in |
Overall Height | 7 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 235.2 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H075)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- Flowline Sensors