Shop All Transmitters
Flowline
Level Controller with two relays
Mfr # LC52-1001
Zoro # G4077017
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small display
- Display Type LED
- Number of Digits 4
- Source Voltage 120/240V AC
- Width 2.7 in
Product Information
- Brand Flowline
- MFR # LC52-1001
- Zoro # G4077017
- UPC # 634746300232
- Country of Origin United States
- Category Transmitters
Dimensions
Width | 2.7 in |
Height | 3.6 in |
Length | 3.9 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 2.7 in |
Overall Length | 3.9 in |
Description
Level Controller, Application General Purpose, Contact Rating 10 A @ 250V AC, Contact Type SPDT, Display Type LED, Enclosure Material Polypropylene, Height 3.6 in, Manufacturers Warranty Length 2 yr, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting DIN Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (MGA-300-A-9V-R)
- EXTECH Multimeter Manual Ranging DMM (EX410A)
- HONEYWELL Temp/Humidity Sensor, 0-10V DC, 0-5V DC (H7735C2015)
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- FLOWLINE Level Controller (LI55-1001)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- FLOWLINE Level Controller w_4 relays & repeater (LI55-1411)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W10-PA)
- DWYER INSTRUMENTS Transmitter, 4-20 mA, SPDT snap, 10A @ 125/250 VAC, 1/3 hp @ 125/250 VAC (45VD0)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- Flowline Transmitters