Shop All Modular Storage Systems
Flow Wall
Cabinet Set, Charcoal, White
Mfr # FCS-9612-6W-3W
Zoro # G3471347
product price: $1,366.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Cabinet Style Modular
- Overall Width 96 in
- Overall Depth 16 in
- Overall Cabinet Width 24"
- Material Pressboard
Product Information
- Brand Flow Wall
- MFR # FCS-9612-6W-3W
- Zoro # G3471347
- UPC # 185376886110
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 96 in |
Overall Depth | 16 in |
Overall Cabinet Width | 24" |
Work Surface Width | 96 in |
Overall Height | 72 in |
Overall Cabinet Height | 72" |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Panel (H x W) | 12 in x 96 in |
Panel Size | 96 W in x 12 H in x 3/4 D in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Description
Cabinet Storage Center, Modular Package Type Tall Cabinet Storage Set, Cabinet Material Press Board, Color White, Number of Drawers 0, Modular Components Included Slatwall, Tall Cabinets, Number of Panels 6, Number of Tall Cabinets 3, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 96 in, Total Number of Cabinets 3, Work Surface Material Laminate, Work Surface Width 96 in, Cabinet Material Finish Laminate, Height to Surface Top Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4220.GY1)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage (5001.6041)
- WAY BASICS Way Basics Stackable Cube With Door, White (C-DCUBE-WE)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H (6-GGGG)
- MANHATTAN COMFORT Eiffel 4-Piece Garage Set in Matte Black and Aqua Blue (4-257BMC83)
- Flow Wall