Shop All Ball Valves
Flow Plus
Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs
Mfr # 07B016666RRSE
Zoro # G2344848
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Material ASTM CF8M A351 Stainless Steel
- Stem Material AISI 316 Stainless Steel
Product Information
- Brand Flow Plus
- MFR # 07B016666RRSE
- Zoro # G2344848
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Material | ASTM CF8M A351 Stainless Steel |
Stem Material | AISI 316 Stainless Steel |
Standard | NACE MR0175 |
Connection Type | FNPT x FNPT |
Seat Material | RPTFE |
Valve Structure | 2 Piece, Full Port |
Handle Type | Vinyl Grip Locking Handle |
Ball Valve Basic Body Material | Stainless Steel |
Item | Ball Valve,3/4",1000 psi,CF8M,2 pcs |
Stem Type | Blowout Proof |
Max. Pressure | 1000 psi WOG |
Description
Ball Valve,3/4 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Flare X 3/8 in. D FPT Brass 90 Degree Elbow (4503058)
- ELKAY Sink, SS", Top Bar (D117192)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- LIBERTY PUMPS 2" FNPT Cast Iron High Temp. Swing Check Valve (HCV200)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs (03B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- Flow Plus Ball Valves