Shop All Ball Valves
Flow Plus
Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs
Mfr # 05B026666RRSE
Zoro # G2344951
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Seat Material RPTFE
- Valve Structure 2 Piece, Full Port
Product Information
- Brand Flow Plus
- MFR # 05B026666RRSE
- Zoro # G2344951
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Seat Material | RPTFE |
Valve Structure | 2 Piece, Full Port |
Ball Material | ASTM CF8M A351 Stainless Steel |
Stem Type | Blowout Proof |
Max. Pressure | 2000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Stem Material | AISI 316 Stainless Steel |
Connection Type | FNPT x FNPT |
Temp. Range | 0 Degrees F to 400 Degrees F |
Item | Ball Valve,1/2",2000 psi,CF8M,2 pcs |
Ball Valve Basic Body Material | Stainless Steel |
Description
Ball Valve,1/2 In.,2000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- JMF 1/4 in. FPT X 1/4 in. D FPT Brass Tee (4507182)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01-AM0100)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- Flow Plus Valves