Shop All Ball Valves
Flow Plus
Ball Valve, 1/2", 2000 psi, A108
Mfr # 05B064466RRSE
Zoro # G2345222
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material A105 Carbon Steel
- Body Style Inline
- Handle Type Lever Vinyl Grip
- Seat Material PTFE, 15% Glass Filled
Product Information
- Brand Flow Plus
- MFR # 05B064466RRSE
- Zoro # G2345222
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | A105 Carbon Steel |
Body Style | Inline |
Handle Type | Lever Vinyl Grip |
Seat Material | PTFE, 15% Glass Filled |
Standard | NACE MR0175 |
Ball Material | AISI 316 Stainless Steel |
Stem Type | Blowout Proof |
Item | Ball Valve,1/2",2000 psi,A108 |
Valve Structure | 1 Piece, Regular Port |
Max. Pressure | 2000 psi |
Stem Material | AISI 316 Stainless Steel |
Ball Valve Basic Body Material | Carbon Steel |
Connection Type | FNPT x FNPT |
Description
Ball Valve,1/2 In.,2000 psi,A108
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 2" MNPT x 1-1/2" FNPT (ZUSA-PF-247)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (836-012)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs (07B046666RRSE)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- Flow Plus Ball Valves