Shop All Ball Valves
Flow Plus
Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs
Mfr # 05B016666RRSE
Zoro # G2344811
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Stem Material AISI 316 Stainless Steel
- Standard NACE MR0175
Product Information
- Brand Flow Plus
- MFR # 05B016666RRSE
- Zoro # G2344811
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Stem Material | AISI 316 Stainless Steel |
Standard | NACE MR0175 |
Ball Material | ASTM CF8M A351 Stainless Steel |
Connection Type | FNPT x FNPT |
Seat Material | RPTFE |
Max. Pressure | 1000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Stainless Steel |
Item | Ball Valve,1/2",1000 psi,CF8M,2 pcs |
Valve Structure | 2 Piece, Full Port |
Description
Ball Valve,1/2 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- DIAL MFG Dial Manufacturing 4269494 0.37 in. Pool Float Valve - Brass (4269494)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- SLOAN Regal 115-1.6 Xl Flush Valve (REGAL 115-1.6 XL)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (10B076666RRSEL)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs (15B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- ZORO SELECT 3/8" MNPT Brass Mini Ball Valve Inline (G-PMMS-38)
- Flow Plus Valves