Shop All Ball Valves
Flow Plus
Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs
Mfr # 12B016666RRSE
Zoro # G2344778
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Material ASTM CF8M A351 Stainless Steel
- Handle Type Vinyl Grip Locking Handle
Product Information
- Brand Flow Plus
- MFR # 12B016666RRSE
- Zoro # G2344778
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Material | ASTM CF8M A351 Stainless Steel |
Handle Type | Vinyl Grip Locking Handle |
Max. Pressure | 1000 psi WOG |
Ball Valve Basic Body Material | Stainless Steel |
Connection Type | FNPT x FNPT |
Stem Material | AISI 316 Stainless Steel |
Standard | NACE MR0175 |
Seat Material | RPTFE |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Item | Ball Valve,1 1/4",1000 psi,CF8M,2 pcs |
Description
Ball Valve,1 1/4 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Overflow Cover (4061-2MB)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- VIEGA Reducing Elbow (77325)
- BRADLEY Bradley Corporation 3-1/8" Shower Curtain Hook, SS Spring, Stainless Steel - (9536-000000)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs (15B046666RRSW)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs (07B046666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- Flow Plus Ball Valves