Shop All Ball Valves
Flow Plus
Ball Valve, 1", 1000 psi, CF8M, 3 pcs
Mfr # 10B046666RRSW
Zoro # G2345189
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Bolt on
- Ball Material ASTM CF8M A351 Stainless Steel
- Handle Type Vinyl Grip Locking Handle
Product Information
- Brand Flow Plus
- MFR # 10B046666RRSW
- Zoro # G2345189
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Bolt on |
Ball Material | ASTM CF8M A351 Stainless Steel |
Handle Type | Vinyl Grip Locking Handle |
Valve Structure | 3 Piece, Full Port |
Item | Ball Valve,1",1000 psi,CF8M,3 pcs |
Stem Material | AISI 316 Stainless Steel |
Connection Type | Socket Weld |
Max. Pressure | 1000 psi WOG |
Ball Valve Basic Body Material | Stainless Steel |
Stem Type | Blowout Proof |
Seat Material | RTFE |
Temp. Range | 0 Degrees F to 400 Degrees F |
Description
Ball Valve,1 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Tip Toe Tub Trim Set W/ Two-Hole Overflow Faceplate in Flat Black (D93-2-62)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (10B076666RRSEL)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- Flow Plus Ball Valves