Shop All Ball Valves
Flow Plus
Ball Valve, 1", 1000 psi, CF8M, 2 pcs
Mfr # 10B036666RRSE
Zoro # G2345003
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Stem Material 316 stainless steel
Product Information
- Brand Flow Plus
- MFR # 10B036666RRSE
- Zoro # G2345003
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Valve Basic Body Material | Stainless Steel |
Stem Material | 316 stainless steel |
Stem Type | Blowout Proof |
Max. Pressure | 1000 psi WOG |
Standard | ISO; NACE MR0175 |
Seat Material | RTFE |
Temp. Range | 0 Degrees F to 400 Degrees F |
Item | Ball Valve,1",1000 psi,CF8M,2 pcs |
Connection Type | FNPT x FNPT |
Ball Material | ASTM CF8M A351 Stainless Steel |
Handle Type | Vinyl Grip Lever Handle |
Valve Structure | 2 Piece, Full Port |
Description
Ball Valve,1 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- TECMARK Tecmark TBS-339 25A Center Spout SPNO Latching Air Switch (TBS-339)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs (03B026666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- APOLLO BV, 2in. NPT, BRZ, FP (77C-108-01A)
- Flow Plus Valves