Shop All Ball Valves
Flow Plus
Ball Valve, 1", 1000 psi, CF8M, 2 pcs
Mfr # 10B016666RRSE
Zoro # G2344802
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Stem Material AISI 316 Stainless Steel
- Standard NACE MR0175
Product Information
- Brand Flow Plus
- MFR # 10B016666RRSE
- Zoro # G2344802
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Stem Material | AISI 316 Stainless Steel |
Standard | NACE MR0175 |
Ball Material | ASTM CF8M A351 Stainless Steel |
Connection Type | FNPT x FNPT |
Item | Ball Valve,1",1000 psi,CF8M,2 pcs |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Handle Type | Vinyl Grip Locking Handle |
Ball Valve Basic Body Material | Stainless Steel |
Max. Pressure | 1000 psi WOG |
Seat Material | RPTFE |
Description
Ball Valve,1 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABASE DURABASE 3636M Shower Base, 36 in L, 36 in W, 5-1/2 in H, Square, Fiberglass, White (3636M)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- ZORO SELECT 3" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-340)
- GROHE Ball Rod (45264000)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs (15B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (10B076666RRSEL)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF14801)
- Flow Plus Valves