Shop All Specialty Switches
Flotect
1/2In Npt 125/250V-Ac Flow Switch
Mfr # V6EPB-S-S-LF
Zoro # G004383649
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
Product Information
- Brand Flotect
- MFR # V6EPB-S-S-LF
- Zoro # G004383649
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- TELEMECANIQUE SENSORS Limit Switch Roller Plunger Switch Parts And Accessory (ZCE02)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- FCI 115/220V-AC FLOW SWITCH (FLT93S-4B2AW02C1B00B23)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- Flotect Switches