Shop All Submersible Sump Pumps
Flotec
3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V
Mfr # FPSS5700A
Zoro # G7043526
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/4" M
- Housing Material 304 Stainless Steel
- HP 3/4
- Hz 60
Product Information
- Brand Flotec
- MFR # FPSS5700A
- Zoro # G7043526
- UPC # 022315322332
- Country of Origin Italy
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Details
Discharge NPT | 1-1/4" M |
Housing Material | 304 Stainless Steel |
HP | 3/4 |
Hz | 60 |
Motor Type | Permanent Split Capacitor |
Shaft Seal | Double Lip |
Voltage | 115V |
Phase | single |
Item | Sump Pump,SS,115V,3/4HP |
Description
Sump Pump,SS,115V,3/4HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Group Kit (KIT300RG)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 112 (111A100F11AA 250)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V (E50VLT)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V (FPZT7350)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33V)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50T)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N53)
- Flotec Submersible Sump Pumps