Shop All Submersible Sump Pumps
Flotec
1/3 HP 1-1/2" Sump Pump, Cast Iron, 2 Pole, 115V, 1/3HP 115V
Mfr # FPSC3350A
Zoro # G7200055
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/2"
- Housing Material Cast iron
- HP 1/3
- Hz 60
Product Information
- Brand Flotec
- MFR # FPSC3350A
- Zoro # G7200055
- UPC # 022315358133
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Cast iron |
HP | 1/3 |
Hz | 60 |
Impeller Material | Vortex |
Max. Temp. | 130 Degrees F |
Motor Type | Shaded pole |
Voltage | 115V |
Phase | single |
Item | Sump Pump,Cast Iron,2 Pole,115V,1/3HP |
Description
Sump Pump,Cast Iron,2 Pole,115V,1/3HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Housing (PPT20003G)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF2200-QA-BOX)
- ACTION PUMP Rotary Barrel Pump, w/15 gal. Yellow Jug (GASPROY)
- DAYTON Bearing Sleeve (PPL5608G)
- FLOTEC 3/4 HP 1-1/2" F Sump Pump, Cast Iron, Vert. Switch, 3/4HP 115V (E75VLT)
- FLOTEC 1/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 1/4HP (FPZS25T)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V (E50VLT)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- MYERS 2/5 HP 1-1/4" Plug-In Utility Pump 115V (MUFKP40)
- Flotec Submersible Sump Pumps