Shop All Submersible Sump Pumps
Flotec
1 HP 1-1/2" Sump Pump, Zinc, 1HP 115V
Mfr # FPZT7550
Zoro # G7089960
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Discharge NPT 1-1/2"
- Housing Material Zinc
- HP 1
- Hz 60
Product Information
- Brand Flotec
- MFR # FPZT7550
- Zoro # G7089960
- UPC # 022315368309
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Zinc |
HP | 1 |
Hz | 60 |
Motor Type | Permanent Split Capacitor |
Voltage | 115V |
Phase | single |
Item | Sump Pump,Zinc,1HP |
Description
Sump Pump,Zinc,1HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB75)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- ARO Circuit, 59860-N (59860-N)
- HUSKY Fuel Nozzle, Diesel, High Flow, 1GS, Green (045710N-03)
- FLOTEC 3/4 HP 1-1/2" F Sump Pump, Cast Iron, Vert. Switch, 3/4HP 115V (E75VLT)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V (FPZT7350)
- FLOTEC 1/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 1/4HP (FPZS25T)
- BECKETT Pump-230V Submersible 6' cord (G325C)
- Flotec Submersible Sump Pumps