Shop All Steel Toe Shoes
Florsheim
Work Shoes, 11 Size, Black, Alloy, Mens, PR
Mfr # FE2020
Zoro # G3379822
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System Removable
- Static Dissipative No
- Insulation Weight None
- Manufacturers Suggested Sole Slip Rating Best
- Waterproof No
Product Information
- Brand Florsheim
- MFR # FE2020
- Zoro # G3379822
- UPC # 690774417250
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | D |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3/16 Dot Design Numberr Set (26621)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- REEBOK Work Shoes, 8, M, Black, Composite, Women's, PR (RB041)
- Florsheim Steel Toe Shoes