Shop All Steel Toe Shoes
Florsheim
Work Shoes, 10 Size, Black, Alloy, Mens, PR
Mfr # FE2020
Zoro # G3380078
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Mark II Slip Test Results- Dairy Tile Oily 0.50
- Static Dissipative No
- Toe Type Steel
Product Information
- Brand Florsheim
- MFR # FE2020
- Zoro # G3380078
- UPC # 690774417366
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | EEE |
Size | 10 |
Heel Height | Less Than 1/2 in |
Width | EEE |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, OH, ENG, 40Wx26inH (300-OH)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- Florsheim Steel Toe Shoes