Shop All Composite Toe Boots and Shoes
Florsheim
Work Boots, Women, 8.5, M, Copper, PR
Mfr # FS243
Zoro # G9331007
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Copper
- Waterproof No
- Metatarsal Guard No
Product Information
- Brand Florsheim
- MFR # FS243
- Zoro # G9331007
- UPC # 690774224988
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign - Bilingual, M736RB (M736RB)
- THE BRUSH MAN Reflective Safety Vest, Lime (SAFETY VESTLIM)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Brown, PR (IEX-PIG-05-XL)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- SKECHERS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 13)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- Florsheim Composite Toe Boots and Shoes