Shop All Steel Toe Boots
Florsheim
Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Black
Mfr # FE690
Zoro # G6309721
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Florsheim
- MFR # FE690
- Zoro # G6309721
- UPC # 690774166288
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509032X3)
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- FLORSHEIM Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 9-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 8W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 11 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Florsheim Foot Protection