Shop All Steel Toe Boots
Florsheim
Size 5-1/2 Men's Chelsea Boot Steel Work Boot, Black
Mfr # FE690
Zoro # G5657687
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 5 1/2
- Width D
- Upper Color Black
Product Information
- Brand Florsheim
- MFR # FE690
- Zoro # G5657687
- UPC # 690774046757
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 5 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 11 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- Florsheim Steel Toe Boots