Shop All Steel Toe Boots
Florsheim
Size 15 Men's Chelsea Boot Steel Work Boot, Black
Mfr # FE690
Zoro # G5504362
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 15
- Width D
- Upper Color Black
Product Information
- Brand Florsheim
- MFR # FE690
- Zoro # G5504362
- UPC # 690774220195
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | D |
Size (PRINT) | 15 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar-Detent Pin Blue Powder Coating (2833-DP)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Light Brown Belt (WM300B-LBN100)
- FLORSHEIM Size W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 9-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- Florsheim Foot Protection