Shop All Steel Toe Boots
Florsheim
Size 11 Men's Chelsea Boot Steel Work Boot, Black
Mfr # FS2030
Zoro # G1619525
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Waterproof No
Product Information
- Brand Florsheim
- MFR # FS2030
- Zoro # G1619525
- UPC # 690774458529
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Width | D |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2030, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT BREEZE FR L Sleeve Shirt, Fl Lime, 3XL, Tall (SBS1027X3T)
- ULTRATECH Hand Pump For Decon Decks (2345)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- FLORSHEIM Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- Florsheim Foot Protection