Shop All Steel Toe Shoes
Florsheim
Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown
Mfr # FS2600
Zoro # G2091330
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Width EEE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Florsheim
- MFR # FS2600
- Zoro # G2091330
- UPC # 690774340732
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | EEE |
Footwear Width | EEE |
Heel Height | 1/2 in |
Height | Oxford |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- NMC Danger Authorized Personnel Only Sign, D9AB (D9AB)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-4X (10179-31-2-YEL-4X)
- FLORSHEIM Size 10EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 12EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 8-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Boat Shoe, D, 10 1/2, Black, PR (FS2326)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- Florsheim Foot Protection