Shop All Plain-Toe Work Boots and Shoes
Florsheim
Oxford Shoes, Composite, Mn, 12D, PR
Mfr # FS2430
Zoro # G5527952
original price:
$155.99
13% off
new price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
- Gender Men's
- Toe Type Composite
- Footwear Style Oxford Shoe
Product Information
- Brand Florsheim
- MFR # FS2430
- Zoro # G5527952
- UPC # 690774224377
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Width | D |
Size (PRINT) | 12 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- LYLE State Law Yield To Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum, English (R1-6-12FA)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- Florsheim Foot Protection