Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 9-1/2D, PR
Mfr # FS2000
Zoro # G9149497
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Upper Boot Material All Leather
- Removable Insole Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
- Gender Men's
Product Information
- Brand Florsheim
- MFR # FS2000
- Zoro # G9149497
- UPC # 690774327016
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 9 1/2 |
Heel Height | 1 in or Greater |
Footwear Width | D |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Apron, 46in.Lx28in.W, White, PK1000 (MDP-46W-S)
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 14D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2000)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- Florsheim Steel Toe Shoes