Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 10D, PR
Mfr # FS2000
Zoro # G9149506
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture Resistant Insole No
- Liner Material Nylon
- Non-Marking Sole No
- Midsole Material EVA
- Metal Chip Resisting Sole No
Product Information
- Brand Florsheim
- MFR # FS2000
- Zoro # G9149506
- UPC # 690774327023
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 3 in |
Size | 10 |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Triple Wall Mount Wire Glove Box Dispenser (553)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10-1/2D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Oxford Shoe, D, 12, Brown, PR (FS2006)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- Florsheim Steel Toe Shoes