Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, EEE, 10 1/2, Brown, PR
Mfr # FS2650
Zoro # G803513810
original price:
$128.40
3% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole Yes
- Metatarsal Guard Style None
- Heat Resistant No
- Electrical Hazard Rated No
- Insulated No
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G803513810
- UPC # 690774521513
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | EEE |
Size | 10 1/2 |
Width | EEE |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X8BK)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKC5KV-02-S)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM334VSP)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- FLORSHEIM Size 10 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoes, Black, 9-1/2D, PR (FS2000)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- Florsheim Foot Protection