Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 9 1/2, Brown, PR
Mfr # FS2650
Zoro # G303513808
original price:
$128.40
3% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Style Flat Heel
- Oil Resisting Sole Yes
- Completely Non Metallic No
- Metal Chip Resisting Sole Yes
- Max. Heat Rating 200 Degrees F
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G303513808
- UPC # 690774521360
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | D |
Width | D |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100 (2YB24)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG555L)
- CAIMAN Insulated Glove, S, PR (2396-3)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- FLORSHEIM Size 12EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8)
- Florsheim Steel Toe Shoes