Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 11, Brown, PR
Mfr # FS2650
Zoro # G203513793
original price:
$128.40
3% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Footwear Construction Type Cemented
- Upper Material Leather
- Outsole Material Rubber
- Electrical Hazard Rated No
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G203513793
- UPC # 690774521391
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Width | D |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818L)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoes, Black, 11-1/2D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- Florsheim Steel Toe Shoes