Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 11, Brown, PR
Mfr # FS2006
Zoro # G7496025
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Mesh
- Outsole Material Rubber
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.46
- Toe Shape Round
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Product Information
- Brand Florsheim
- MFR # FS2006
- Zoro # G7496025
- UPC # 690774491236
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Width | D |
Size (PRINT) | 11 |
Overall Height | 3 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, D, 8 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoes, Black, 9-1/2D, PR (FS2000)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- Florsheim Steel Toe Shoes