Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 10 1/2, Brown, PR
Mfr # FS2650
Zoro # G003513795
original price:
$128.40
3% off
new price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Resistant No
- Non-Marking Upper Yes
- Completely Non Metallic No
- Chain Saw Cut Resistant No
- Footwear Style Oxford Shoe
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G003513795
- UPC # 690774521384
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Size | 10 1/2 |
Width | D |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- RADIANS Safety Glasses, Silver Mirror Polycarbonate Lens, Uncoated, (IN1-60)
- VF IMAGEWEAR Womens 9Oz Excel Fr Work Pant (PEW3NV 10 32)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Black (03-166)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 10D, PR (FS2000)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8.5, M, PR (P89940)
- Florsheim Foot Protection