Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 9.5D Brown, PR, Size: 9.5
Mfr # FS2023
Zoro # G7832139
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Gender Men's
- Closure Type Lace Up
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832139
- UPC # 690774467132
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | D |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- BROTHER 24Mm (0.94) Black On Matte Silver Hge Tape w/ Extra Strength Adhesive (HGES9515PK)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- Florsheim Plain-Toe Work Boots and Shoes