Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 10EEE Brown, PR, Size: 10
Mfr # FS2023
Zoro # G7832288
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Gender Men's
- Closure Type Lace Up
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832288
- UPC # 690774467255
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | EEE |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, L, Right, Black (5T547)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- Florsheim Foot Protection