Shop All Plain-Toe Work Boots and Shoes
Florsheim
Bayside 11.5D Black, PR
Mfr # FS2323
Zoro # G7832653
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Micro Fiber Suede; Insole: Full Length Memory Foam Sewn In Footbed; Outsole: Lightweight EVA Cushioned Midsole with Slip-Resistant Rubber Outsole
- Gender Men's
- Toe Type Steel
- Footwear Style Boat Shoe
Product Information
- Brand Florsheim
- MFR # FS2323
- Zoro # G7832653
- UPC # 690774459632
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | D |
Details
Color | Black |
Material | Upper: Full-Grain Leather; Lining: Micro Fiber Suede; Insole: Full Length Memory Foam Sewn In Footbed; Outsole: Lightweight EVA Cushioned Midsole with Slip-Resistant Rubber Outsole |
Gender | Men's |
Toe Type | Steel |
Footwear Style | Boat Shoe |
Closure Type | slip on |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, S (805773-81)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473D54 (473D54)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- ROCKY Original Ride Roper Western Boot, 95W (FQ0001108)
- Florsheim Plain-Toe Work Boots and Shoes