Shop All Plain-Toe Work Boots and Shoes
Florsheim
Bayside 10EEE Black, PR
Mfr # FS2323
Zoro # G7832723
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Closure Type slip on
Product Information
- Brand Florsheim
- MFR # FS2323
- Zoro # G7832723
- UPC # 690774459755
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10EEE |
Details
Color | Black |
Gender | Men's |
Closure Type | slip on |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6932)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 10, 15"H, Plain Toe, Cleated Outsole, Black (21141.1)
- Florsheim Foot Protection