Shop All Paint Activators & Additives
Florock
Epoxy Colorant, White Night Gray, 1 qt.
Mfr # M8-137QT
Zoro # G5882746
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Size 1 qt
- Color Family Grays
- For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
- Container Size 1 qt
Product Information
- Brand Florock
- MFR # M8-137QT
- Zoro # G5882746
- UPC # 815218025123
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Epoxy Colorant |
Application Method | Mix |
Color | White Knight Gray |
Color Family | Grays |
For Use With | Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac |
Tintable | Yes |
Description
Epoxy Colorant, Color White Knight Gray, Color Family Grays, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALYS PAINT Qt Benmatte Fin-Tung Oil D (13040)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP110)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- VHT Flameproof Coating, Aluminum, Flat (ESP117000)
- FLOROCK Epoxy Colorant, Sand Beige, 1 qt. (M7-062QT)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- VALSPAR 1 Qt T-Medium Yellow Novocolor II Universal Colorant (8814N)
- RAE Shark Skin Anti-Slip Paint Additive, 1 lb (SHARKPK)
- FLOETROL Flood Clear Latex Paint Additive 1 gal (FLD6-01)
- KRUD KUTTER Waste Paint Hardener, 5 Gal (PH1101)
- AFTERMARKET Half Pint of Tractor Fits CATalyst Paint Urethane Hardener For Use w 1 Gallon P (SHN70-0024)
- Florock Paint Activators & Additives