Shop All Mailboxes
Florence Mfg Co
Florence Versatile 4C Horizontal Mailbox 4C16S-3P, 56-1/2"H, 3 Parcel, Front Loading, Brown, USPS
Mfr # 4C16S-3PDB
Zoro # G105608573
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Florence Mfg Co
- MFR # 4C16S-3PDB
- Zoro # G105608573
- UPC # 763128177169
- Country of Origin United States
- Category Mailboxes
Description
this std-4c compliant usps approved florence versatile max height suite parcel only mailbox unit includes 3 parcel lockers. designed to be used in recessed wall-mounted mailbox applications and a perfect compliment to the 16 high mailbox suites. finish off your centralized mail installation with the florence 4c parcel locker. Designed to match 4c mailbox suites, this parcel locker module will accessorize a 4c mailbox installation. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations (1) 15"h, (1) 17"h, and (1) 20-1/2"h parcel lockers for convenient and secure parcel delivery - designed to match florence 4c suite 16 / max high mailboxes usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes please note that this item is custom made and not returnable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- KONICA MINOLTA KONICA MINOLTA COMP BIZ HUB 223/283 (TN-217)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- TORBAL Digital Compact Bench Scale 1000g Capacity (AGC1000)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- FLORENCE MFG CO Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Sandstone (1570-16SDAF)
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Rubbed Bronze (7900-2RZ-CG-10)
- QUALARC Summit locking mailbox, Black color (WF-PM14)
- ARCHITECTURAL MAILBOXES Black Steel Manhattan Mailbox Name & Address Kit (AR6551)
- SALSBURY INDUSTRIES Salsbury 19910 Combination Lock Built-In (19910)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- Florence Mfg Co Mailboxes