Shop All Mailboxes
Florence Mfg Co
Florence Versatile 4C Horizontal Mailbox 4C06D-2P, 23-1/4"H, 2 Parcel, Front Loading, Brown, USPS
Mfr # 4C06D-2PDB
Zoro # G005608413
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Florence Mfg Co
- MFR # 4C06D-2PDB
- Zoro # G005608413
- UPC # 763128164923
- Country of Origin United States
- Category Mailboxes
Description
this std-4c compliant usps approved florence versatile parcel only mailbox unit includes 2 large parcel compartments that can be used in recessed wall-mounted mailbox applications and coordinates with the florence 4c - 6 high suite. florence 4c pedestal mount mailboxes, collection centers, and trash bins are the perfect solution to your private outdoor mail delivery needs. features superior strength, corrosion resistance, and exceptional durability for outdoor installations pedestal-mounted 4c mailboxes are not approved by the u.s. Postal service at this time. For private mail delivery or other private applications at this time. 4c pedestal-mount mailboxes include the 4c mailbox, and the cabinet + pedestal 4c mailbox and pedestal cabinet shipped together for ease of installation and security during transportation 4c pedestal stand heights ensure installed height of private pedestal unit matches the installation specifications used on our usps approved wall mount 4c mailboxes (2) 20-1/2"h parcel lockers please note that this item is custom made and not returnable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 (62097)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- RITE IN THE RAIN Cordura Cover, 3 x 5" Sheet Size (C935M)
- FLORENCE MFG CO Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Sandstone (1570-16SDAF)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- GIBRALTAR Mailbox Rural Ironside (MB801B)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Pewter (2681P)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- KABA Kaba 1646 0.09 x 0.09 in. Ilco Nickel Plated Brass USPS Mailbox Key Blank; Pack Of 10 (789765)
- Florence Mfg Co Mailboxes