Shop All Chair Mats
Floortex
XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear
Mfr # 1115015023ER
Zoro # G4228382
product price: $252.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Shape Square
- Floor Type All Pile Carpets
- Color Clear
- Thickness 0.1"
- Standards GREENGUARD Certified; GREENGUARD Gold Certifed
Product Information
- Brand Floortex
- MFR # 1115015023ER
- Zoro # G4228382
- UPC # 874951001832
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Chair Mat |
Shape | Square |
Floor Type | All Pile Carpets |
Color | Clear |
Thickness | 0.1" |
Standards | GREENGUARD Certified; GREENGUARD Gold Certifed |
Material | Original Floortex Polycarbonate |
Capacity | 250 lbs |
Weight | 18 lbs |
Application | All Pile Carpet |
Mat Backing Material | Original Floortex Polycarbonate |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Backing | Gripper |
Description
Floortex® Cleartex Ultimat XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- VINTIQUEWISE Pair of Gold Rope Curtain Tie Backs (QI003210)
- FLOORTEX Floortex Cleartex 1115226EV Advantagemat Pvc Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In. (1115226EV)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- FLOORTEX Phthalate Free Mat, HF, 48"x60" (FRPF1215225EV)
- FLOORTEX Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet (FC11197523ER)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115230TR)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- Floortex Chair Mats