Shop All Decorative Rugs
Floortex Usa
FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles
Mfr # FC121001009R
Zoro # G903767373
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Floortex Usa
- MFR # FC121001009R
- Zoro # G903767373
- UPC # 874951002938
- Country of Origin China
- Category Decorative Rugs
Description
Cleartex Ultimate Polycarbonate by Floortex provides the ultimate in quality, clarity and durability. Cleartex Ultimate provide ergonomic benefits for the chair user by providing easy glide movement and reduced leg fatigue. No cracking, curling, dimpling, yellowing or smelling. Environmentally safe, these mats are PVC free and free of toxic chemicals. Floortex polycarbonate mats can be used right away; unlike PVC, there is no need to wait for the product to lie flat.
Features- Color - Clear
- Material - Polycarbonate
- PVC free
- 9 Sided chair mat protects floors from wear and Will not crack, curl, discolor or smell
- Designed for maximum glide area efficiency and optimal space utilization
- Clear construction allows the beauty of your flooring to shine through
- Smooth back finish suitable for use on hard floors and carpet tiles
- Mat size - 38 x 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- GMS GMS:GMS KIK Cyl - Brass - 5 TP - SC1 (GMS-K001-SC-4-A2)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- MITYLITE Table Cart, Holds 12 Round Tables (CRTCT42-72BLK26)
- FLOORTEX USA FloortexUSA FCA22032GY 20 x 32 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA22032GY)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- FLOORTEX USA FloortexUSA FCA21624GY 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA21624GY)
- SAFAVIEH 2 ft. 3 in. x 4 ft. Blossom Hand Tufted Accent Area Rug, Blue & Multi Color (BLM452A-24)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- SAFAVIEH Cotton Kilim Medium Rectangle Area Rug, Dark Green and Ivory - 5 x 8 ft. (KLC121C-5)
- Floortex Usa Decorative Rugs