Shop All Dry Erase Boards
Floortex
Steel Dry Erase Board 36"x24", Oak Frame
Mfr # FCVLM3624W
Zoro # G0055890
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Lacquered Steel
- Board Color White
- Board Frame Material Lacquered Steel
Product Information
- Brand Floortex
- MFR # FCVLM3624W
- Zoro # G0055890
- UPC # 874951005021
- Country of Origin Poland
- Category Dry Erase Boards
Dimensions
Width | 36 in |
Height | 24 in |
Dry Erase Width | 36 in |
Depth | 0.7 in |
Details
Board Material | Lacquered Steel |
Item | Board |
Board Color | White |
Board Frame Material | Lacquered Steel |
Includes | Board Only |
Application | Ideal for Use in the Home or Office |
Description
Viztex Steel Erase Board,36"x24",Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 5" x 8", PK100 (21170)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- FLOORTEX Steel Dry Erase Board 48"x36", Aluminum Frame (FCVLM4836A)
- FLOORTEX Magnetic Glass Dry Erase Board, Multi-Pur (FCVGM2436VG)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- Floortex Dry Erase Boards